missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules: 36TC
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
$157.66 - $1,328.65
Specifications
| Material (Membrane) | PES |
|---|---|
| Housing Material | Polypropylene |
| Max. Pressure | 4.1 bar (60 psi) |
| Type | Filter Capsule |
| Catalog Number | Mfr. No. | Pore Size | Inlet Style | Outlet Style | Includes | Price | Quantity | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Pore Size | Inlet Style | Outlet Style | Includes | Price | Quantity | ||
|
09-747-10
|
Cytiva
67153604 |
0.6/0.45 μm | 1/4-3/8 in. SB Barb | 1/4-3/8 in. SB Barb | Filling Bell |
N/A
|
|
||
|
09-747-2
|
Cytiva
67143602 |
0.2/0.2 μm | 1/4-3/8 in. SB Barb | 1/4-3/8 in. SB Barb | Filter Capsule Only |
N/A
|
|
||
|
09-747-3
|
Cytiva
67143604 |
0.6/0.45 μm | 1/4-3/8 in. SB Barb | 1/4-3/8 in. SB Barb | Filter Capsule Only |
N/A
|
|
||
|
09-747-9
|
Cytiva
67153602 |
0.2/0.2 μm | 1/4-3/8 in. SB Barb | 1/4-3/8 in. SB Barb | Filling Bell |
N/A
|
|
||
|
09-927-698
|
Cytiva
67049502 |
0.2/0.2 μm | 1-1/2 in. Sanitary Inlet | 1-1/2 in. Sanitary Outlet | Filter Capsule Only |
N/A
|
|
||
|
09-924-561
|
Cytiva
67143601 |
0.2/0.1 μm | 1/4-3/8 in. SB Tubing | 1/4-3/8 in. SB Tubing | Filter Capsule Only |
N/A
|
|
||
Description
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
| PES | |
| Polypropylene | |
| 4.1 bar (60 psi) | |
| Filter Capsule |