missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules: 36TC
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
Supplier: Cytiva 67153602
Description
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
| Polycap TC 36 Capsule Filter, 0.2/0.2 μm, sterile, with SB inlet and outlet plus filling bell (1 pc + FB) | |
| 0.2/0.2 μm | |
| 440 cm2 | |
| Polypropylene | |
| 1/4-3/8 in. SB Barb | |
| 1/4-3/8 in. SB Barb |
| PES | |
| Sterile | |
| Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. | |
| Filling Bell | |
| 4.1 bar (60 psi) | |
| Filter Capsule |