missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules, 150 TF
Polycap 150 TF filters for filtration of organic solutions, aggressive solutions, air and gas
Supplier: Cytiva 2802T
Description
- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Applications:
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Chemical Identifiers
| Autoclavable | |
| PTFE | |
| Polypropylene | |
| 4.1 bar (60 psi) |
Specifications
| Autoclavable | |
| PTFE | |
| Polypropylene | |
| 4.1 bar (60 psi) |
| Polycap TF 150, 0.2 μm, with FNPT inlet and outlet (5 pcs) | |
| 0.2 μm | |
| Female national pipe thread (FNPT) | |
| Female national pipe thread (FNPT) |