missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Nuclepore™ Polycarbonate Hydrophilic Membranes

Catalog No. 09920010
Change view
Click to view available options
Diameter (Metric):
25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09920010 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09920010 Supplier Cytiva Supplier No. 10417406
NLSU: Get 1 Consumable Product When You Buy 1 Obtenez 1 produit consommable à l’achat d’un produit
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Suitable for a wide range of sample types and applications including bioassays, cell biology, and environment analysis

  • A highly defined pore size cutoff in the sub-micron range enables particle deformity measurement and the capture of extremely small particles
  • Membranes are available in a range of pores sizes, diameters, and sheet formats
  • Track-etched for highly defined pore size and high pore density
  • Treated with polyvinylpyrrolidone (PVP) to render it hydrophilic
  • Low extractables, minimizing filtration sample contamination risk
  • High chemical resistance and good thermal stability for a wide range of sample types
  • Low consistent ash and tare weights
  • Smooth flat membrane surface for high particle visibility

Specifications

Pore Size 5 μm
For Use With (Application) Microscopy, Cytology, Parasitology, as Well as Certain Air and Oceanography Analyses
Membrane Type Polycarbonate Film Track-Etched (PFTE)
No. per Pack 100/Pk.
Type Nucleopore Hydrophilic Membrane
Diameter (Metric) 25 mm