missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nuclepore™ Hydrophilic Membrane
A highly defined pore size cutoff in the sub-micron range enables particle deformity measurements, and the capture of extremely small particles
Supplier: Cytiva 10417104
Description
- Track-etched for highly defined pore size and high pore density
- Treatment with polyvinylpyrrolidone (PVP) renders filters hydrophilic
- Low extractables minimize filtration sample contamination risk
- High chemical resistance and good thermal stability for a wide range of sample types
- Low, consistent ash and low tare weights
- Smooth flat membrane surface for high particle visibility
Specifications
| 0.4 μm | |
| Hydrophilic | |
| 100/Pk. | |
| Track Etched Hydrophilic Membrane Filters |
| Bioassays, Cell Biology and Environment Analysis | |
| Polycarbonate Film Track-Etched (PFTE) | |
| Circle | |
| 19 mm |