missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Nuclepore™ Hydrophilic Membrane

Catalog No. 09920001
Change view
Click to view available options
Pore Size:
0.2 μm
0.4 μm
0.6 μm
0.8 μm
5 μm
8 μm
Diameter (Metric):
13 mm
19 mm
25 mm
37 mm
47 mm
50 mm
142 mm
20 product options available for selection
Product selection table with 20 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Diameter (Metric)
09920001 0.2 μm 13 mm
09920026 0.2 μm 19 mm
09920006 0.2 μm 25 mm
09920015 0.6 μm 47 mm
09920003 0.8 μm 13 mm
09920028 0.8 μm 19 mm
09920009 0.8 μm 25 mm
09920012 0.8 μm 37 mm
09920016 0.8 μm 47 mm
09920004 5 μm 13 mm
09920017 5 μm 47 mm
09920021 5 μm 50 mm
09920005 8 μm 13 mm
09920019 0.2 μm 50 mm
09920024 0.2 μm 142 mm
09920002 0.4 μm 13 mm
09920027 0.4 μm 19 mm
09920007 0.4 μm 25 mm
09920020 0.4 μm 50 mm
09920008 0.6 μm 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 20 options available.
20 options
Catalog No. 09920001 Supplier Cytiva Supplier No. 10417001
Only null left

A highly defined pore size cutoff in the sub-micron range enables particle deformity measurements, and the capture of extremely small particles

  • Track-etched for highly defined pore size and high pore density
  • Treatment with polyvinylpyrrolidone (PVP) renders filters hydrophilic
  • Low extractables minimize filtration sample contamination risk
  • High chemical resistance and good thermal stability for a wide range of sample types
  • Low, consistent ash and low tare weights
  • Smooth flat membrane surface for high particle visibility

Specifications

Pore Size 0.2 μm
For Use With (Application) Bioassays, Cell Biology and Environment Analysis
Hydrophobicity Hydrophilic
Membrane Type Polycarbonate Film Track-Etched (PFTE)
No. per Pack 100/Pk.
Shape Circle
Type Track Etched Hydrophilic Membrane Filters
Diameter (Metric) 13 mm