missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ ME 25 Plain Mixed Cellulose Ester Membranes
Facilitates the counting process and minimizes eye fatigue with color contrast between the surface and the colonies. Whatman™ ME 25 Plain Mixed Cellulose Ester Membranes are characterized by a smooth and more uniform surface.
$163.62 - $588.06
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Bubble Point | 2.8 bar |
| Material | Cellulose Acetate, Cellulose Nitrate |
| Pore Size | 0.45 μm |
| Flow Rate | 12.5 sec./100 mL/12.5 cm2 |
| Catalog Number | Mfr. No. | Diameter (Metric) | Sterility | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) | Sterility | Price | Quantity | ||||
|
09927178
|
Cytiva
10401606 |
25 mm | Non-sterile |
Pack of 100 Each for $163.62
|
|
||||
|
09927193
|
Cytiva
10401631 |
142 mm | Non-sterile |
Pack of 25 Each for $265.82
|
|
||||
|
09927192
|
Cytiva
10401614 |
50 mm | Non-sterile |
Pack of 100 Each for $228.93
|
|
||||
|
09927607
|
Cytiva
10401621 |
100 mm | Non-sterile |
Pack of 50 Each for $573.96
|
|
||||
|
09927608
|
Cytiva
10401626 |
110 mm | Non-sterile |
Pack of 50 Each for $588.06
|
|
||||
|
09927612
|
Cytiva
10401672 |
50 mm | Sterile |
Pack of 100 Each for $249.55
|
|
||||
|
09927830
|
Cytiva
10401618 |
90 mm | Non-sterile |
Pack of 50 Each for $494.31
|
|
||||
Description
- Excellent contrast for easier particle detection.
- Offers a high degree of internal surface area for greater adsorption of product.
- Higher dirt loading capacity.
- Biologically inert with good thermal stability.
- No surfactants to contaminate samples.
- Uniform microporous structure of membrane gives high flow rates.
Specifications
| Autoclavable | |
| Cellulose Acetate, Cellulose Nitrate | |
| 12.5 sec./100 mL/12.5 cm2 | |
| ME25 |
| 2.8 bar | |
| 0.45 μm | |
| Interleaving paper | |
| 145 μm |