missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 603 Cellulose Extraction Thimbles

Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry

Supplier:  Cytiva 10350236

 View more versions of this product

Catalog No. 09924228

Only null left

Description

Description

Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry

Pure Cellulose Thimbles

  • Made from pure cotton cellulose
  • For extraction of pesticides from environmental samples, fat analysis in the food industry
  • Single-thickness thimbles have wall thickness of approximately 1mm
  • Double-thickness thimbles have ∽2mm wall thickness
Borosilicate Glass Thimbles
  • For high-temperature extractions up to 550°C (1022°F). Also for using solvents incompatible with cellulose thimbles

Specifications

Chemical Identifiers

603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.
To analyze fats and extract organic compounds
266°F
Extraction Thimble
Cellulose
603
130°C

Specifications

25 Pk.
1.18 in.
Cellulose
To analyze fats and extract organic compounds
3.9 in.
266°F
Extraction Thimble
603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes.
30 mm
1.5 mm
603
100 mm
130°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions