missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Scepter™ Sterile Antimicrobial M321 Cut-Resistant Gloves
Lightweight and sterile gloves protect hands from prolonged exposure to latex and have a high level of tactile sensation. Scepter™ Sterile Antimicrobial M321 Cut-Resistant Gloves can be used as a liner or stand alone glove.
$730.01 - $730.01
Specifications
| Certifications/Compliance | ASTM F1790-97, ASTM F2992-15 |
|---|---|
| Certifications/Compliance (Europe) | Category III |
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A4 |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
17200333
|
Wells Lamont™
M321S |
Small |
Pack of 10 for $730.01
Case of 4 Pack for $2,654.60
|
|
|||||
|
17200334
|
Wells Lamont™
M321M |
Medium |
Pack of 10 for $730.01
Case of 4 Pack for $2,654.60
|
|
|||||
|
17200335
|
Wells Lamont™
M321L |
Large |
Pack of 10 for $730.01
Case of 4 Pack for $2,654.60
|
|
|||||
|
17200336
|
Wells Lamont™
M321XL |
X-Large |
Pack of 10 for $730.01
Case of 4 Pack for $2,654.60
|
|
|||||
Description
- Stainless steel and polyester construction
- Launderable 15 times without shrinking
- Moderate tactile sensitivity
- Antimicrobial
- Sterile and ambidextrous
- Applications: Medical, organ tissue processing and pharmaceutical
- ANSI Cut Level 4
- Made in the USA
Specifications
| ASTM F1790-97, ASTM F2992-15 | |
| Uncoated | |
| ANSI A4 | |
| Stainless Steel Fiber, Polyester | |
| Sterile | |
| Sceptor™ M321 |
| Category III | |
| White | |
| Ambidextrous | |
| Cut-resistant Gloves | |
| Medical, organ tissue processing, pharmaceutical |