missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Scepter™ Antimicrobial Cut-Resistant Medical Glove Liners
Scepter™ Antimicrobial Cut-Resistant Medical Glove Liners are constructed of stainless steel and polyester to provide comfort, as well as ANSI Cut Level A4 protection. Antimicrobial fibers are latex-free and help to prevent bacterial growth.
$218.55 - $246.29
Specifications
| Coating Material | Uncoated |
|---|---|
| Color | White |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19810262
|
Wells Lamont™
M121XS |
X-Small |
Pack of 10 Each for $218.55
Case of 4 Pack for $874.20
|
|
|||||
|
19044177
|
Wells Lamont™
M121S |
Small |
Pack of 10 Each for $218.55
|
|
|||||
|
19044178
|
Wells Lamont™
M121M |
Medium |
Pack of 10 Each for $218.55
|
|
|||||
|
19044179
|
Wells Lamont™
M121L |
Large |
Pack of 10 Each for $238.71
|
|
|||||
|
189994858
|
Wells Lamont™
M121XL |
X-Large |
Pack of 10 Each for $246.29
|
|
|||||
Description
- Stainless steel/polyester fiber blend provides ANSI Cut Level A4 protection
- Antimicrobial fibers eliminate bacterial growth
- Moderate tactile sensitivity
- Color-coded hems for easy size identification
- Latex-free
- Made in the USA
Specifications
| Uncoated | |
| ANSI A4 | |
| Yes | |
| Stainless Steel, Polyester | |
| Non-sterile | |
| Medical, Cleanroom, and Semi-Conductor Industries | |
| Yes | |
| M121 |
| White | |
| Ambidextrous | |
| Yes | |
| Medical Glove Liner | |
| Full | |
| Knit | |
| Individual Polybags | |
| 13 |