missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Scepter™ Antimicrobial Cut-Resistant Medical Glove Liners
Scepter™ Antimicrobial Cut-Resistant Medical Glove Liners are constructed of stainless steel and polyester to provide comfort, as well as ANSI Cut Level A4 protection. Antimicrobial fibers are latex-free and help to prevent bacterial growth.
Supplier: Wells Lamont™ M121XL
Description
- Stainless steel/polyester fiber blend provides ANSI Cut Level A4 protection
- Antimicrobial fibers eliminate bacterial growth
- Moderate tactile sensitivity
- Color-coded hems for easy size identification
- Latex-free
- Made in the USA
Specifications
| Uncoated | |
| ANSI A4 | |
| Yes | |
| Stainless Steel, Polyester | |
| X-Large | |
| Full | |
| Knit | |
| Yes | |
| M121 |
| White | |
| Ambidextrous | |
| Yes | |
| Medical Glove Liner | |
| Non-sterile | |
| Medical, Cleanroom, and Semi-Conductor Industries | |
| Red | |
| Individual Polybags | |
| 13 |