missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ Scepter™ Antimicrobial Cut-Resistant Medical Glove Liners
Description
- Stainless steel/polyester fiber blend provides ANSI Cut Level A4 protection
- Antimicrobial fibers eliminate bacterial growth
- Moderate tactile sensitivity
- Color-coded hems for easy size identification
- Latex-free
- Made in the USA
Specifications
Specifications
| Coating Material | Uncoated |
| Color | White |
| Cut Resistance Rating | ANSI A4 |
| Hand | Ambidextrous |
| Laboratory/Cleanroom Use | Yes |
| Latex Free | Yes |
| Material | Stainless Steel, Polyester |
| Product Type | Medical Glove Liner |
| Size | Large |
| Sterility | Non-sterile |
| Show More |