missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Watercol™ 1910 Capillary GC Column, df 0.20 μm

Catalog No. 111020731
Change view
Click to view available options
Length (Metric):
30 m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111020731 30 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 111020731 Supplier MilliporeSigma™ Supelco™ Supplier No. 29711U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Enables the convenient measurement of water by GC.

Application: Watercol™ capillary GC columns contain innovative ionic liquid stationary phases that produce a sharp peak shape for water, allowing the convenient measurement of water by GC. A sharp water peak shape allows qualitative and quantitative analysis, linear response, great sensitivity, and reproducibility. On this particular chemistry, water has a KRI of 1910 at 100°C isothermal oven temperature. USP Code: None. Phase: Non-bonded. 1,11-Di(3-hydroxyethylimidazolium)3,6,9-trioxaundecane trifluoromethanesulfonate. Temp. Limits: 30 C to 180 C (isothermal or programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 0.20 μm
Length (Metric) 30 m
Material Fused Silica
Polarity Extremely Polar
USP Type None
Stationary Phase 1,11-di(3-hydroxyethylimidazolium)3,6,9-trioxaundecane trifluoromethanesulfonate
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line Watercol
Max. Temperature (Metric) 30°C to 180°C (isothermal or programmed)
Temperature Range (Metric) 30°C to 180°C
Show More Show Less

Watercol is a trademark of Sigma-Aldrich Co. LLC