missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Warning Labels, Pictogram: Laser Beam
Feature pictograms that indicate specific warnings. Brady™ Warning Labels will adhere to any clean, dry surface and are available in a variety of sizes.
$95.15 - $200.39
Specifications
| Description | Pictogram: Laser Beam |
|---|---|
| Adhesive Type | Acrylic, Permanent, Cold-temperature |
| Color | Black, Yellow |
| Material | Pressure-sensitive Vinyl (B-946) |
| Product Type | Warning Label |
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size (English) | Price | Quantity | |||||
|
19-112-491
|
Brady™
60187 |
0.5 x 0.5 in. |
Pack of 10 Each for $95.15
|
|
|||||
|
19112493
|
Brady™
BRD60198 |
1 x 1 in. |
Pack of 10 Each for $101.56
|
|
|||||
|
19-112-495
|
Brady™
60209 |
2 x 2 in. |
Pack of 10 Each for $177.51
|
|
|||||
|
19-112-497
|
Brady™
60220 |
4 x 4 in. |
Pack of 10 Each for $118.95
|
|
|||||
|
19-112-499
|
Brady™
60231 |
8 x 8 in. |
Pack of 10 Each for $200.39
|
|
|||||
Description
- Made with highly visible B-946 bright colored vinyl
- Adheres to any clean, dry surface
- Available in 5 different sizes
Specifications
| Pictogram: Laser Beam | |
| Black, Yellow | |
| Warning Label | |
| Triangle |
| Acrylic, Permanent, Cold-temperature | |
| Pressure-sensitive Vinyl (B-946) | |
| Indoor/Outdoor | |
| 0.004 in. |