missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Warning Labels, Pictogram: Laser Beam
Feature pictograms that indicate specific warnings. Brady™ Warning Labels will adhere to any clean, dry surface and are available in a variety of sizes.
Supplier: Brady™ BRD60198
Description
- Made with highly visible B-946 bright colored vinyl
- Adheres to any clean, dry surface
- Available in 5 different sizes
Specifications
| Pictogram: Laser Beam | |
| Black, Yellow | |
| Warning Label | |
| Triangle | |
| 0.004 in. |
| Acrylic, Permanent, Cold-temperature | |
| Pressure-sensitive Vinyl (B-946) | |
| Indoor/Outdoor | |
| 1 x 1 in. |