missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Wall Pipette Rack, 6 Positions
PETG constructed pipette hanger with 6 positions.
$414.93 - $503.86
Specifications
| Autoclavable | Not Autoclavable |
|---|---|
| Color | Clear |
| Holds | Pipettes |
| Material | PETG |
| Positions | 6 |
Description
- Fits most standard brands of Pipettes
- Choose from wall mount, powerful magnets, or VHB tape
Specifications
| Not Autoclavable | |
| Pipettes | |
| 6 | |
| No | |
| 10 x 4 x 5 in. | |
| None |
| Clear | |
| PETG | |
| Rectangular, Rounded Corners | |
| Non-sterile | |
| Pipette Rack | |
| 1 x 6 |