missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poltex Wall Pipette Rack, 6 Positions
Description
- Fits most standard brands of Pipettes
- Choose from wall mount, powerful magnets, or VHB tape
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Holds | Pipettes |
| Material | PETG |
| Positions | 6 |
| Shape | Rectangular, Rounded Corners |
| Stackable | No |
| Sterility | Non-sterile |
| Size | 10 x 4 x 5 in. |
| Includes | Magnet Mount |
| Show More |