missing translation for 'onlineSavingsMsg'
Learn More

Poltex Wall Pipette Rack, 6 Positions

PETG constructed pipette hanger with 6 positions.

Supplier:  Poltex PIPRKWL6W

Encompass

 View more versions of this product

Catalog No. 22000757


Only null left

Description

Description

  • Fits most standard brands of Pipettes
  • Choose from wall mount, powerful magnets, or VHB tape
Specifications

Chemical Identifiers

Not Autoclavable
Pipettes
6
No
10 x 4 x 5 in.
None
Clear
PETG
Rectangular, Rounded Corners
Non-sterile
Pipette Rack
1 x 6

Specifications

Not Autoclavable
Pipettes
6
No
10 x 4 x 5 in.
Pipette Rack
1 x 6
Clear
PETG
Rectangular, Rounded Corners
Non-sterile
Wall Mount
None
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions