missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Voltmeter
Ideal option for classroom electricity demonstrations.
$43.32 - $47.54
Specifications
| Display | Analog |
|---|---|
| Product Type | Voltmeter |
| For Use With (Application) | Classroom Demonstrations |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Price | Quantity & Availability | |||||
|
S16086
|
United Scientific™
MVT006 |
5/15 V |
Each for $47.54
|
|
|||||
|
S15684
|
United Scientific™
MVT005 |
10 V |
Each for $47.18
|
|
|||||
|
S16037
|
United Scientific™
MVT004 |
5 V |
Each for $47.54
|
|
|||||
|
S16059
|
United Scientific™
MVT002 |
0/1 V |
Each for $43.32
|
|
|||||
|
S16046
|
United Scientific™
MVT003 |
3/10/15 V |
Each for $43.32
|
|
|||||
|
S15849
|
United Scientific™
MVT001 |
3/15/300 V |
Each for $47.54
|
|
|||||
Description
- DC voltmeter mounted in a black plastic case.
- Scale length of 75 mm, with ± 2.5% accuracy
- Features 5-way binding post and an external zero-setting screw
- Not protected against prolonged or significant overload
- Stackable for convenient storage
Specifications
| Analog | |
| Voltmeter | |
| Classroom Demonstrations | |
| 1 Ea. |