missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ VOCOL™ Capillary GC Column, df 1 μm
Description
Application: This intermediate polarity column, designed for analyses of volatile organic compounds (VOCs), offers great retention and resolution of highly volatile compounds. Use this column in direct injection ports or coupled to purge and trap systems. USP Code: None. Phase: Bonded. Proprietary Temp. Limits:. =2 μm: Subambient to 230 C (isothermal or programmed). ≥0.53 mm I.D., =0.53 mm I.D., ≥2 μm: Subambient to 230 C (isothermal or programmed)
Specifications
Specifications
| For Use With (Application) | Gas Chromatography (GC) (Fast GC) |
| Film Thickness | 1 μm |
| Length (Metric) | 20 m |
| Material | Fused Silica |
| Polarity | Mid Polarity |
| USP Type | None |
| Stationary Phase | VOCOL |
| Type | Capillary GC |
| Diameter (Metric) Inner | 0.18 mm |
| Product Line | VOCOL |
| Show More |
VOCOL is a registered trademark of Sigma-Aldrich Co. LLC