missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ VOCOL™ Capillary GC Column, df 1.5 μm

Catalog No. 111008187
Change view
Click to view available options
Length (Metric):
30 m
60 m
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
111008187 30 m
111006754 60 m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 111008187 Supplier MilliporeSigma™ Supelco™ Supplier No. 24205U

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for analyses of volatile organic compounds (VOCs). Offers great retention and resolution of highly volatile compounds.

Application: This intermediate polarity column, designed for analyses of volatile organic compounds (VOCs), offers great retention and resolution of highly volatile compounds. Use this column in direct injection ports or coupled to purge and trap systems. USP Code: None. Phase: Bonded. Proprietary Temp. Limits:. =2 μm: Subambient to 230 C (isothermal or programmed). >=0.53 mm I.D., =0.53 mm I.D., >=2 μm: Subambient to 230 C (isothermal or programmed)

Specifications

For Use With (Application) Gas Chromatography (GC)
Film Thickness 1.5 μm
Length (Metric) 30 m
Material Fused Silica
Packing Material Bonded
USP Type None
Type Capillary GC
Diameter (Metric) Inner 0.25 mm
Product Line VOCOL
Max. Temperature (Metric) Subambient to 230°C (isothermal or programmed)

VOCOL is a registered trademark of Sigma-Aldrich Co. LLC