missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ VN Series Floor Scale

Catalog No. p-7228738
Change view
Click to view available options
Dimensions (L x W x H):
1.3 yd. x 1.3 yd. x 88.9 mm (4 ft. x 4 ft. x 3.5 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
01918327 1.3 yd. x 1.3 yd. x 88.9 mm (4 ft. x 4 ft. x 3.5 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01918327 Supplier OHAUS™ Supplier No. 80252563
Only null left

VN Series Floor Scale for your basic dry weighing needs in industrial and commercial applications coupled with corresponding ramps, mounting accessories and T31P indicator.

  • Applications: Weighing, Parts Counting
  • Display: Backlit liquid crystal display (LCD)
  • Operation: AC adapter (included) or rechargeable battery (included)
  • Communication: Easy access communication port with RS232 interface
  • Construction: ABS plastic indicator, black painted steel treaded platform, NEMA 4X/IP65 stainless steel junction box with side access, IP67 NTEP alloy steel load cells, two carbon steel eye bolts, four self-swiveling ball-in-cup feet, black painted steel ramps and fixed location foot mounting plate kits (accessories sold separately)
  • Design Features: 125% overload protection

Specifications

Capacity 2200 kg, 5000 lb.
Dimensions (L x W x H) 1.3 yd. x 1.3 yd. x 88.9 mm (4 ft. x 4 ft. x 3.5 in.)
Display Type Backlit LCD
Includes AC Adapter, Rechargeable Battery
Readability 0.5 kg, 1 lb.
Model VN31P5000L