missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Polypropylene Griffin Beakers
Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.
$94.97 - $583.31
Specifications
| Color | Translucent |
|---|---|
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| Disposable | Reusable |
| Graduated | Yes |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity | |||||
|
14-379-021
|
BRANDTECH™ VITLAB™
605081 |
10 mL |
Pack of 12 Each for $98.09
|
|
|||||
|
14-379-022
|
BRANDTECH™ VITLAB™
609081 |
150 mL |
Pack of 12 Each for $167.00
|
|
|||||
|
14-379-024
|
BRANDTECH™ VITLAB™
610081 |
250 mL |
Pack of 6 Each for $94.97
|
|
|||||
|
14-379-027
|
BRANDTECH™ VITLAB™
611081 |
400 mL |
Pack of 6 Each for $124.56
|
|
|||||
|
14-379-029
|
BRANDTECH™ VITLAB™
618081 |
500 mL |
Pack of 6 Each for $129.03
|
|
|||||
|
14-379-031
|
BRANDTECH™ VITLAB™
612081 |
600 mL |
Pack of 6 Each for $138.13
|
|
|||||
|
14-379-019
|
BRANDTECH™ VITLAB™
614081 |
1000 mL |
Pack of 6 Each for $201.53
|
|
|||||
|
14-379-023
|
BRANDTECH™ VITLAB™
615081 |
2000 mL |
Pack of 6 Each for $394.75
|
|
|||||
|
14-379-026
|
BRANDTECH™ VITLAB™
616081 |
3000 mL |
Pack of 4 Each for $436.78
|
|
|||||
|
14-379-028
|
BRANDTECH™ VITLAB™
617081 |
5000 mL |
Pack of 4 Each for $583.31
|
|
|||||
Description
Manufactured with highly transparent polypropylene for optimum visibility.
- To preserve markings, do not clean at temperatures exceeding 60°C
- Conditionally autoclavable at 121°C, for design with raised graduations
- Suitable for foodstuff
- Manufactured in accordance with ISO 7056
Specifications
| Translucent | |
| Autoclavable | |
| Yes | |
| Griffin |
| Polypropylene | |
| Reusable | |
| ISO 7056 |