missing translation for 'onlineSavingsMsg'
Learn More

BRANDTECH™ VITLAB™ Polypropylene Griffin Beakers

Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.

Supplier:  BRANDTECH™ VITLAB™ 611081

 View more versions of this product

Catalog No. 14-379-027


Only null left
Explore available promotions

Description

Description

Manufactured with highly transparent polypropylene for optimum visibility.

  • To preserve markings, do not clean at temperatures exceeding 60°C
  • Conditionally autoclavable at 121°C, for design with raised graduations
  • Suitable for foodstuff
  • Manufactured in accordance with ISO 7056
Specifications

Specifications

Translucent
7.9 cm
Polypropylene
4.38 in.
100 mL
125°C
Autoclavable
Yes
Molded and Printed Graduated Scale
3.11 in.
400 mL
For General Purpose Use
11.15 cm
257°F
Beaker
Reusable
ISO 7056
Griffin
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions