missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRANDTECH™ VITLAB™ Polypropylene Griffin Beakers
Polypropylene Griffin Beakers are embossed with easily readable raised blue scale for accurate measurement.
Supplier: BRANDTECH™ VITLAB™ 614081
Description
Manufactured with highly transparent polypropylene for optimum visibility.
- To preserve markings, do not clean at temperatures exceeding 60°C
- Conditionally autoclavable at 121°C, for design with raised graduations
- Suitable for foodstuff
- Manufactured in accordance with ISO 7056
Specifications
| Translucent | |
| 10.6 cm | |
| Polypropylene | |
| 5.78 in. | |
| 100 mL | |
| 125°C | |
| Autoclavable | |
| Yes | |
| Molded and Printed Graduated Scale |
| 4.17 in. | |
| 1000 mL | |
| For General Purpose Use | |
| 14.7 cm | |
| 257°F | |
| Beaker | |
| Reusable | |
| ISO 7056 | |
| Griffin |