missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Sterile, Filtered
For use with Ovation and MLA Brand pipetters
$442.22 - $598.24
Specifications
| Filtered | Filtered |
|---|---|
| Sterility | Sterile |
| Color | Clear |
| Rack Color | Blue |
| Autoclavable | Not Autoclavable |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity | |||||
|
22-146-359
|
VistaLab™ Technologies
40601332 |
25 μL |
Case of 960 Each for $442.22
|
|
|||||
|
22-146-360
|
N/A | 2 μL |
Case of 960 Each for $598.24
|
|
|||||
|
22-146-361
|
N/A | 250 μL |
Case of 960 Each for $488.69
|
|
|||||
|
22-146-362
|
N/A | 1250 μL |
Case of 960 Each for $550.21
|
|
|||||
Description
- Sterile tips packaged in VistaRaks or Individually Wrapped
- VistaRak: 5 racks, 192 tips/rack
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Order Info
Packaged 192 tips/rack, 5 racks/case
Specifications
| Filtered | |
| Clear | |
| Not Autoclavable | |
| DNase, RNase, and Pyrogen free | |
| Rack | |
| VistaRak: 5 racks | |
| Pipette Tips | |
| Single-use | |
| Polypropylene, Polyethylene (Filter) |
| Sterile | |
| Blue | |
| 5 in. | |
| e-beam | |
| Straight | |
| 192 Tips/Rack | |
| Blue | |
| No |