missing translation for 'onlineSavingsMsg'
Learn More

VistaLab™ Technologies Pipette Tips: Sterile, Filtered
GREENER_CHOICE

Catalog No. 22146360
Change view
Click to view available options
Volume (Metric):
2 μL
25 μL
250 μL
1250 μL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
22146360 2 μL
22146359 25 μL
22146361 250 μL
22146362 1250 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 22146360

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For use with Ovation and MLA Brand pipetters

  • Sterile tips packaged in VistaRaks or Individually Wrapped
  • VistaRak: 5 racks, 192 tips/rack
  • Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
  • All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time

Order Info

Packaged 192 tips/rack, 5 racks/case

Specifications

Volume (Metric) 2 μL
Filtered Filtered
Sterility Sterile
Color Clear
Rack Color Blue
Autoclavable Not Autoclavable
Length (English) 1.7 in.
Thickness 5 in.
Clean Claims DNase, RNase, and Pyrogen free
Sterilization Method e-beam
Format Rack
Tip Style Straight
Packaging VistaRak: 5 racks
Quantity 192 Tips/Rack
Product Type Pipette Tips
Color Code Blue
Disposable Single-use
For Use With (Equipment) Ovation
Graduated No
Material Polypropylene, Polyethylene (Filter)
Shape Round
Show More Show Less