missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies Pipette Tips: Sterile, Filtered

Description
- Sterile tips packaged in VistaRaks or Individually Wrapped
- VistaRak: 5 racks, 192 tips/rack
- Use VistaLab pipette tips to maximize the exceptional performance and benefits of Ovation pipettes
- All VistaLab pipettes are calibrated with VistaLab tips to provide a perfect fit and deliver reliable performance every time
Order Info
Packaged 192 tips/rack, 5 racks/case
Specifications
Specifications
| Volume (Metric) | 1250 μL |
| Filtered | Filtered |
| Sterility | Sterile |
| Color | Clear |
| Rack Color | Blue |
| Autoclavable | Not Autoclavable |
| Length (English) | 3.4 in. |
| Thickness | 5 in. |
| Clean Claims | DNase, RNase, and Pyrogen free |
| Sterilization Method | e-beam |
| Show More |