missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, Adjustable Arms, and Casters in Grade B Vinyl

Vinyl Chair with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and features ergonomic adjustments, fixed foot ring, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1706.80 - $1780.10

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 25.25 to 33 in.
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Base Material Powder-coated Steel
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-256
View Documents
N/A Blue
Each for $1,780.10
Only null left
 
14-360-258
View Documents
N/A Black
Each for $1,780.10
Only null left
 
14-360-259
View Documents
Fisherbrand™
91262MBPBURAACTRTE
Burgundy
Each for $1,706.80
Only null left
 
14-360-257
View Documents
Fisherbrand™
91262MBPGAACTRTE
Gray
Each for $1,706.80
Only null left
 
14-360-260
View Documents
Fisherbrand™
91262MBPNAVAACTRTE
Dark Blue
Each for $1,706.80
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 25.25 to 33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Powder-coated Steel
18 in.
Medium Bench Height
2.5 in.
44 lb.
25 in.
Yes
No
Yes
Vinyl
25.25 to 33 in.
Standard
Powder-coated steel with fixed foot ring
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
Yes
Yes
Yes
General Seating Chair
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'