missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, Adjustable Arms, and Casters in Grade B Vinyl
Description
- Medium Back
- Adjustable from 25.25 to 33 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, powder-coated steel base with fixed foot ring
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
Specifications
| Product Type | General Seating Chair |
| With Lumbar Support | Yes |
| Depth (English) | 18 in. |
| Seat Tilt | Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place |
| Adjustable (Height) | 25.25 to 33 in. |
| Adjustable | Yes (Pneumatic) |
| With Armrest | Yes |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Footrest | No |
| With Tilt | Yes |
| Show More |