missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Medium Bench Height with Round Tube Base, Medium Back, Seat Tilt, Adjustable Arms, and Casters in Grade B Vinyl

Vinyl Chair with Medium Back and Round Tube Base is height adjustable for 36 in. work surfaces and features ergonomic adjustments, fixed foot ring, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

Supplier:  Fisherbrand™ 91262MBPBURAACTRTE

 View more versions of this product

Catalog No. 14-360-259


Only null left
Explore available promotions

Description

Description

  • Medium Back
  • Adjustable from 25.25 to 33 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, powder-coated steel base with fixed foot ring
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Yes
19 in.
44 lb.
No
18 in.
Yes
25 in.
Yes (Pneumatic)
6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Standard
136 kg
Burgundy
Medium Bench Height
Powder-coated steel with fixed foot ring
25.25 to 33 in.
Yes
300 lb.
General Seating Chair
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Powder-coated Steel
2.5 in.
Yes
Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Medium Bench Height
Yes
Vinyl
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions