missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 31 in.work surfaces and feature ergonomic adjustments, larger backs, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
$1502.53 - $1502.53
Specifications
| Adjustable | Yes (Pneumatic) |
|---|---|
| Adjustable (Height) | 18 to 23 in. |
| Arm Style | 6-way adjustable (move up and down, in and out, and twist toward or away from the user) |
| Back Style | Standard |
| Base Material | Nylon Reinforced Fiberglass |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
14-000-209
|
Fisherbrand™
91267MBP8613AATCNB |
Orange |
Each for $1,502.53
|
|
|||||
|
14-360-276
|
Fisherbrand™
91267MBPBAATCNB |
Blue |
Each for $1,502.53
|
|
|||||
|
14-360-278
|
Fisherbrand™
91267MBPBLKAATCNB |
Black |
Each for $1,502.53
|
|
|||||
|
14-360-279
|
Fisherbrand™
91267MBPBURAATCNB |
Burgundy |
Each for $1,502.53
|
|
|||||
|
14-360-277
|
Fisherbrand™
91267MBPGAATCNB |
Gray |
Each for $1,502.53
|
|
|||||
|
14-360-280
|
Fisherbrand™
91267MBPNAVAATCNB |
Dark Blue |
Each for $1,502.53
|
|
|||||
Description
- Medium Back
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| Yes (Pneumatic) | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Nylon Reinforced Fiberglass | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| 136 kg | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 19 in. | |
| Yes | |
| Yes | |
| Yes | |
| General Seating Chair | |
| Desk Height |
| 18 to 23 in. | |
| Standard | |
| 18 in. | |
| 300 lb. | |
| Desk Height | |
| 2.5 in. | |
| 43 lb. | |
| 25 in. | |
| Yes | |
| No | |
| Yes | |
| Vinyl |