missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Grade B Vinyl

Catalog No. 14360280
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
Orange
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360280 Dark Blue
14000209 Orange
14360276 Blue
14360278 Black
14360279 Burgundy
14360277 Gray
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 14360280 Supplier Fisherbrand™ Supplier No. 91 267MBPNAVAA T CNB
Only null left

Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 31 in.work surfaces and feature ergonomic adjustments, larger backs, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 18-23 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • Black, nylon-reinforced fiberglass base
  • Dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
With Lumbar Support Yes
Adjustable (Height) 18 to 23 in.
Adjustable Yes (Pneumatic)
Foot Type Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Base Material Nylon Reinforced Fiberglass
Color Dark Blue
Load Bearing Capacity (English) 300 lb.
Depth (English) 18 in.
With Armrest Yes
Arm Style 6-way adjustable (move up and down, in and out, and twist toward or away from the user)
Back Style Standard
Seat Tilt Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
With Tilt Yes
With Backrest Yes
With Casters Yes
Width (English) Base 25 in.
Thickness (English) Seat 2.5 in.
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Load Bearing Capacity (Metric) 136 kg
Weight (English) 43 lb.
Seating Height Desk Height
Width (English) 19 in.
Footrest No
Material Vinyl
Seating Type Desk Height
Show More Show Less