missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair - Desk Height with Medium Back, Seat Tilt, Adjustable Arms, and Casters in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back are height adjustable for 31 in.work surfaces and feature ergonomic adjustments, larger backs, adjustable arms, and self-braking casters. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Supplier: Fisherbrand™ 91267MBPBURAATCNB
Description
- Medium Back
- Adjustable from 18-23 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
- 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
- Black, nylon-reinforced fiberglass base
- Dual-wheel, self-braking, non-marring casters suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 18 to 23 in. | |
| Yes | |
| 300 lb. | |
| General Seating Chair | |
| Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place | |
| Nylon Reinforced Fiberglass | |
| 2.5 in. | |
| Yes | |
| Black dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors) | |
| Desk Height | |
| Yes | |
| Vinyl |
| Yes | |
| 19 in. | |
| 43 lb. | |
| No | |
| 18 in. | |
| Yes | |
| 25 in. | |
| Yes (Pneumatic) | |
| 6-way adjustable (move up and down, in and out, and twist toward or away from the user) | |
| Standard | |
| 136 kg | |
| Burgundy | |
| Desk Height |