missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

$1,373.97 - $1,433.00

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 21.5 to 29 in.
Back Style Standard
Base Material Polished Cast Aluminum
Depth (English) 18 in.
View More Specs

Products 5
Catalog Number Mfr. No. Color Price Quantity  
Catalog Number Mfr. No. Color Price Quantity  
14-360-353
View Documents
N/A Blue N/A
Only null left
 
14-360-355
View Documents
N/A Black N/A
Only null left
 
14-360-356
View Documents
Fisherbrand™
91262MBPBURCAB
Burgundy N/A
Only null left
 
14-360-354
View Documents
Fisherbrand™
91262MBPGCAB
Gray N/A
Only null left
 
14-360-357
View Documents
Fisherbrand™
91262MBPNAVCAB
Dark Blue N/A
Only null left
 
Description

Description

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
Standard
18 in.
Black-non-marring bell glides (suitable for both hard and carpeted floors)
300 lb.
Medium Bench Height
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
19 in.
No
No
No
Vinyl
21.5 to 29 in.
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
136 kg
2.5 in.
35 lb.
25 in.
Yes
Yes
General Seating Chair
Medium Bench Height
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'