missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl
Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.
Description
- Medium Back
- Adjustable from 21.5-29 inches from the top of the seat to the floor
- Features ergonomic adjustments including seat height
- Locking back tilt
- 20-Inch Chrome adjustable foot ring with internal lock
- Cast-aluminum base
- Stationary, non-marring glides suitable for hard floors
- Antibacterial/antifungal Grade B Vinyl
- Variety of color options to suit any work space
Specifications
| 15 year parts, lifetime on pneumatic lift, 5 year on upholstery | |
| 21.5 to 29 in. | |
| 19 in. | |
| 35 lb. | |
| Yes | |
| 18 in. | |
| Polished Cast Aluminum | |
| 2.5 in. | |
| No | |
| Black-non-marring bell glides (suitable for both hard and carpeted floors) | |
| Medium Bench Height | |
| Black | |
| Medium Bench Height |
| No | |
| Round tube chrome foot ring with internal lock | |
| Yes | |
| 300 lb. | |
| General Seating Chair | |
| No | |
| 25 in. | |
| Yes (Pneumatic) | |
| 20 in. | |
| Standard | |
| 136 kg | |
| Vinyl |