missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Chrome Foot Ring, and Stationary Glides in Grade B Vinyl

Catalog No. 14360353
Change view
Click to view available options
Color:
Black
Blue
Burgundy
Dark Blue
Gray
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14360353 Blue
14360355 Black
14360356 Burgundy
14360354 Gray
14360357 Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 14360353
Get 1 Extra Fisherbrand Chair When You Buy 4
View all promotions

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, larger back, chrome adjustable foot ring, and stationary glides. Antibacterial/Antifungal Grade B vinyl in a variety of colors will suit any work space.

  • Medium Back
  • Adjustable from 21.5-29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Stationary, non-marring glides suitable for hard floors
  • Antibacterial/antifungal Grade B Vinyl
  • Variety of color options to suit any work space

Specifications

Product Type General Seating Chair
Load Bearing Capacity (Metric) 136 kg
Thickness (English) Seat 2.5 in.
Seating Height Medium Bench Height
Weight (English) 35 lb.
Load Bearing Capacity (English) 300 lb.
Width (English) 19 in.
With Armrest No
Warranty 15 year parts, lifetime on pneumatic lift, 5 year on upholstery
Width (English) Base 25 in.
Color Blue
Adjustable (Height) 21.5 to 29 in.
Adjustable Yes (Pneumatic)
Footrest Size (English) 20 in.
Includes Round tube chrome foot ring with internal lock
Depth (English) 18 in.
Foot Type Black-non-marring bell glides (suitable for both hard and carpeted floors)
Back Style Standard
With Casters No
Footrest Yes
Base Material Polished Cast Aluminum
With Backrest Yes
With Tilt No
Material Vinyl
Seating Type Medium Bench Height
Show More Show Less