missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Stiff 12 in. Deck/Wall Scrub
Vikan™ Stiff 12 in. Deck/Wall Scrub can be used in conjunction with water and cleaning agents.
$76.34 - $76.34
Specifications
| Product Type | Scrub Brush |
|---|---|
| Bristle Material | Polyester |
| Bristle Type | Stiff |
| Color-coded | Yes |
| Handle Material | Polypropylene |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
17-227-802
|
Vikan™
70604 |
Red |
Each for $76.34
|
|
|||||
|
17-227-805
|
Vikan™
70607 |
Orange |
Each for $76.34
|
|
|||||
|
17-227-804
|
Vikan™
70606 |
Yellow |
Each for $76.34
|
|
|||||
|
17-227-800
|
Vikan™
70602 |
Green |
Each for $76.34
|
|
|||||
|
17-227-801
|
Vikan™
70603 |
Blue |
Each for $76.34
|
|
|||||
|
17-227-806
|
Vikan™
70608 |
Purple |
Each for $76.34
|
|
|||||
|
17-227-803
|
Vikan™
70605 |
White |
Each for $76.34
|
|
|||||
|
17-227-807
|
Vikan™
70609 |
Black |
Each for $76.34
|
|
|||||
Description
- Scrubbing broom with firm bristles
- Bristle length is ideal for scrubbing all types of floors; epoxy, tiles, cement, etc
- Reaches well into holes and grouting to remove hidden dirt
- Color-coded
Specifications
| Scrub Brush | |
| Stiff | |
| Polypropylene | |
| FDA Compliant | |
| 11.8 in. | |
| Large |
| Polyester | |
| Yes | |
| Non-sterile | |
| Thread type Euro Hygienic | |
| 1 Ea. |