missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Stiff 12 in. Deck/Wall Scrub
Vikan™ Stiff 12 in. Deck/Wall Scrub can be used in conjunction with water and cleaning agents.
Supplier: Vikan™ 70608
Description
- Scrubbing broom with firm bristles
- Bristle length is ideal for scrubbing all types of floors; epoxy, tiles, cement, etc
- Reaches well into holes and grouting to remove hidden dirt
- Color-coded
Specifications
| Scrub Brush | |
| Stiff | |
| Polypropylene | |
| FDA Compliant | |
| Thread type Euro Hygienic | |
| 1 Ea. |
| Polyester | |
| Yes | |
| Non-sterile | |
| Purple | |
| 11.8 in. | |
| Large |