missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Floor Brooms with Soft and Stiff Bristles
With two types of bristles to loosen stubborn dirt, move heavy debris and gather finer particles.
$92.94
Specifications
| Product Type | Standard Broom Handle |
|---|---|
| Length (English) | 24 in. |
| Autoclavable | Autoclavable |
| Description | Soft and Stiff Bristles |
| For Use With (Application) | loosen stubborn dirt and move heavy debris and gather finer particles |
Description
- Fully color-coded
- Polypropylene block with polyester bristles
- Autoclavable to 121°C
Specifications
| Standard Broom Handle | |
| Autoclavable | |
| loosen stubborn dirt and move heavy debris and gather finer particles |
| 24 in. | |
| Soft and Stiff Bristles | |
| Yes |