missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Floor Brooms with Soft and Stiff Bristles

Catalog No. 19830012
Change view
Click to view available options
Color Code:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19830012 Yellow
19830013 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19830012 Supplier Vikan™ Supplier No. 31946

With two types of bristles to loosen stubborn dirt, move heavy debris and gather finer particles.

  • Fully color-coded
  • Polypropylene block with polyester bristles
  • Autoclavable to 121°C

Specifications

Product Type Standard Broom Handle
Color Code Yellow
Length (English) 24 in.
Autoclavable Autoclavable
Description Soft and Stiff Bristles
For Use With (Application) loosen stubborn dirt and move heavy debris and gather finer particles
Color-coded Yes
Material Polypropylene