missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Floor Brooms with Soft and Stiff Bristles

Catalog No. 19830013
Change view
Click to view available options
Color Code:
White
Yellow
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
19830013 White
19830012 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19830013 Supplier Vikan™ Supplier No. 31945

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

With two types of bristles to loosen stubborn dirt, move heavy debris and gather finer particles.

  • Fully color-coded
  • Polypropylene block with polyester bristles
  • Autoclavable to 121°C

Specifications

Product Type Standard Broom Handle
Color Code White
Length (English) 24 in.
Description Soft and Stiff Bristles
For Use With (Application) loosen stubborn dirt and move heavy debris and gather finer particles
Color-coded Yes
Material Aluminum, Polypropylene