missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Stainless Steel Handle, 59 in.

Stainless steel handle features a hygienic sleeve that makes it more durable and long-lasting.

$297.73

Specifications

Product Type Handle
Length (English) 59.25 in.
Sterility Non-sterile
Width (English) 1.25 in.
Quantity 1
View More Specs

Products 5
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
Catalog Number Mfr. No. Color Code Price Quantity & Availability  
17227099
View Documents Promotion Details
Vikan™
29394
Red
Each for $297.73
Only null left
 
17227101
View Documents Promotion Details
Vikan™
29396
Yellow
Each for $297.73
Only null left
 
17227097
View Documents Promotion Details
Vikan™
29392
Green
Each for $297.73
Only null left
 
17227098
View Documents Promotion Details
Vikan™
29393
Blue
Each for $297.73
Only null left
 
17227100
View Documents Promotion Details
Vikan™
29395
White
Each for $297.73
Only null left
 
Description

Description

  • Ergonomic
  • Durable
  • Can withstand demanding use
  • Chemical resistant
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
  • Color-coded
  • The handle is long enough to be comfortable to use for most employees, and light enough to be ergonomically friendly
Specifications

Specifications

Handle
Non-sterile
1
FDA Compliant
Polypropylene, Stainless Steel
59.25 in.
1.25 in.
Thread type Euro Hygienic
Yes
Videos
SDS
Documents

Documents