missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Stainless Steel Handle, 59 in.

Catalog No. 17227101
Change view
Click to view available options
Color Code:
Blue
Green
Red
White
Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227101 Yellow
17227099 Red
17227097 Green
17227098 Blue
17227100 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 17227101 Supplier Vikan™ Supplier No. 29396

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless steel handle features a hygienic sleeve that makes it more durable and long-lasting.

  • Ergonomic
  • Durable
  • Can withstand demanding use
  • Chemical resistant
  • The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
  • Color-coded
  • The handle is long enough to be comfortable to use for most employees, and light enough to be ergonomically friendly

Specifications

Color Code Yellow
Product Type Handle
Length (English) 59.25 in.
Sterility Non-sterile
Width (English) 1.25 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene, Stainless Steel