missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Stainless Steel Handle, 59 in.
Stainless steel handle features a hygienic sleeve that makes it more durable and long-lasting.
Supplier: Vikan™ 29392
Description
- Ergonomic
- Durable
- Can withstand demanding use
- Chemical resistant
- The handle with the attached item should reach to the chin of the user to prevent occupational back injuries
- Color-coded
- The handle is long enough to be comfortable to use for most employees, and light enough to be ergonomically friendly
Chemical Identifiers
| Handle | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Polypropylene, Stainless Steel |
| 59.25 in. | |
| 1.25 in. | |
| Thread type Euro Hygienic | |
| Yes |
Specifications
| Green | |
| 59.25 in. | |
| 1.25 in. | |
| Thread type Euro Hygienic | |
| Yes |
| Handle | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Polypropylene, Stainless Steel |