missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ 3.5 in. Pipe Brush for Flex Rod
Vikan™ 3.5 in. Pipe Brush for Flex Rod is designed to handle scrubbing while still pick up fine particles.
$33.22 - $33.22
Specifications
| Product Type | Pipe Brush |
|---|---|
| Bristle Material | Polyester |
| Bristle Type | Medium Stiffness |
| Color-coded | Yes |
| Handle Material | Stainless Steel |
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity | |||||
|
17-227-464
|
Vikan™
53914 |
Red |
Each for $33.22
|
|
|||||
|
17-227-465
|
Vikan™
53916 |
Yellow |
Each for $33.22
|
|
|||||
|
17-227-462
|
Vikan™
53912 |
Green |
Each for $33.22
|
|
|||||
|
17-227-463
|
Vikan™
53913 |
Blue |
Each for $33.22
|
|
|||||
|
29-635-703
|
Vikan™
53915 |
White |
Each for $33.22
|
|
|||||
Description
- Ideal for cleaning machinery and equipment with narrow valves, pipes, and other parts
- This full-bristle tube brush cleans many commonly sized tubes and valves
- The specialized thread on this brush fits the Vikan™ long flexible handles 5350 and 53525
- The bristles are dense and firm enough to clean thoroughly, but flexible enough to move with the shape of the equipment being cleaned
- Color-coded
Specifications
| Pipe Brush | |
| Medium Stiffness | |
| Stainless Steel | |
| FDA Compliant | |
| 7.7 in. | |
| Medium |
| Polyester | |
| Yes | |
| Non-sterile | |
| 3.5 in. | |
| 1 Ea. |