missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ 3.5 in. Pipe Brush for Flex Rod
Vikan™ 3.5 in. Pipe Brush for Flex Rod is designed to handle scrubbing while still pick up fine particles.
Supplier: Vikan™ 53913
Description
- Ideal for cleaning machinery and equipment with narrow valves, pipes, and other parts
- This full-bristle tube brush cleans many commonly sized tubes and valves
- The specialized thread on this brush fits the Vikan™ long flexible handles 5350 and 53525
- The bristles are dense and firm enough to clean thoroughly, but flexible enough to move with the shape of the equipment being cleaned
- Color-coded
Specifications
| Pipe Brush | |
| Medium Stiffness | |
| Stainless Steel | |
| FDA Compliant | |
| 3.5 in. | |
| 1 Ea. |
| Polyester | |
| Yes | |
| Non-sterile | |
| Blue | |
| 7.7 in. | |
| Medium |