missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Soft UST Push Broom, 16 in.
Push broom maximizes the cleaning effort while minimizing potential contaminants.
$95.59
Specifications
| Product Type | Push Broom |
|---|---|
| Length (English) | 15.25 in. |
| Sterility | Non-sterile |
| Width (English) | 1.9 in. |
| Quantity | 1 |
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color Code | Price | Quantity & Availability | |||||
|
17227179
|
Vikan™
31714 |
Red |
Each for $95.59
|
|
|||||
|
17227182
|
Vikan™
31717 |
Orange |
Each for $95.59
|
|
|||||
|
17227181
|
Vikan™
31716 |
Yellow |
Each for $95.59
|
|
|||||
|
17227177
|
Vikan™
31712 |
Green |
Each for $95.59
|
|
|||||
|
17227178
|
Vikan™
31713 |
Blue |
Each for $95.59
|
|
|||||
|
17227183
|
Vikan™
31718 |
Purple |
Each for $95.59
|
|
|||||
|
17227176
|
Vikan™
31711 |
Pink |
Each for $95.59
|
|
|||||
|
17227180
|
Vikan™
31715 |
White |
Each for $95.59
|
|
|||||
Description
- With ultra bristle security
- For sweeping dry particles in high risk areas
- Angled arrangement ensures efficient and effective cleaning
- Lack of resin, glue, or staples makes it easy to clean
- Color-coded
Specifications
| Push Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Polypropylene |
| 15.25 in. | |
| 1.9 in. | |
| Thread type Euro Hygienic | |
| Yes |