missing translation for 'onlineSavingsMsg'
Learn More

Vikan™ Soft UST Push Broom, 16 in.

Catalog No. 17227183
Change view
Click to view available options
Color Code:
Blue
Green
Orange
Pink
Purple
Red
White
Yellow
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Code
17227183 Purple
17227179 Red
17227182 Orange
17227181 Yellow
17227177 Green
17227178 Blue
17227176 Pink
17227180 White
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 17227183 Supplier Vikan™ Supplier No. 31718

missing translation for 'validMainframeMsg'

Push broom maximizes the cleaning effort while minimizing potential contaminants.

  • With ultra bristle security
  • For sweeping dry particles in high risk areas
  • Angled arrangement ensures efficient and effective cleaning
  • Lack of resin, glue, or staples makes it easy to clean
  • Color-coded

Specifications

Color Code Purple
Product Type Push Broom
Length (English) 15.25 in.
Sterility Non-sterile
Width (English) 1.9 in.
Quantity 1
Description Thread type Euro Hygienic
Certifications/Compliance FDA Compliant
Color-coded Yes
Material Polypropylene