missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vikan™ Soft UST Push Broom, 16 in.
Push broom maximizes the cleaning effort while minimizing potential contaminants.
Supplier: Vikan™ 31713
Description
- With ultra bristle security
- For sweeping dry particles in high risk areas
- Angled arrangement ensures efficient and effective cleaning
- Lack of resin, glue, or staples makes it easy to clean
- Color-coded
Chemical Identifiers
| Push Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Polypropylene |
| 15.25 in. | |
| 1.9 in. | |
| Thread type Euro Hygienic | |
| Yes |
Specifications
| Blue | |
| 15.25 in. | |
| 1.9 in. | |
| Thread type Euro Hygienic | |
| Yes |
| Push Broom | |
| Non-sterile | |
| 1 | |
| FDA Compliant | |
| Polypropylene |